-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Solenoid Valve |
|---|---|
| Application | Bottling Lines, Heating Equipment, Kitchen Equipment, Laundry |
| Body Material | Brass |
| Center Line Pipe Center Size | 1.812" |
| Class | Class F |
| Coefficient Of Volume | 0.08 |
| Coil Enclosure | Open Frame |
| Coil Insulation Class | F |
| Electrical Connections | 18" Leads |
| For Media | Air, Inert Gases, Light Oil, Water |
| Frequency | 60 Hz |
| Hz | 50/60 Hz |
| Includes Coil | Yes |
| Includes Seal | Yes |
| Inlet Connection Type | NPTF |
| Ip Rating | IP67 |
| Max. Fluid Temp. | 180°F |
| Max. Operating Pressure Differential - Steam | Not Rated |
| Max. Operating Pressure Differential Air/inert Gas | 400 psi |
| Max. Operating Pressure Differential Light Oil | 230 psi |
| Max. Operating Pressure Differential Water | 390 psi |
| Media Type | Air, Inert Gas, Light Oil, Water |
| Min. Operating Pressure Differential | 0 psi |
|---|---|
| Mounting Orientation | Horizontal, Vertical |
| Nema Rating | NEMA 4, NEMA 4X |
| Nominal Pipe Size | 1/8" |
| Operating Environment | Indoor |
| Operation | Direct Acting |
| Operation Type | Direct Acting |
| Orifice Diameter | 19/32" |
| Outlet Connection Type | NPTF |
| Overall Length | 1 13/16" |
| Overall Width | 1" |
| Pipe Size | 1/8" |
| Response Time | 20 ms |
| Seal Material | FKM |
| Valve Configuration | Normally Closed |
| Valve Positions | 2 Position |
| Valve Type | Compact |
| Valve Ways | 2-Way |
| Valve Ways And Positions | 2 Ways And 2 Positions |
| Voltage | 110/120V AC |
| Wattage | 6.3 W |
| Standards | CSA, NSF, UL LISTED |
| Height (cm) | 9.14 |
|---|---|
| Length (cm) | 7.11 |
| Width (cm) | 4.32 |
| HS Code | 8481809005 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)