-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Box Locker |
|---|---|
| Assembled | Assembled |
| Assembled/unassembled | Assembled |
| Color | Gray |
| Door Type | Louvered |
| Handle Type | Pull |
| Hooks Per Opening | 4 |
| Legs | 6" |
| Lock Type | Padlock Hasp |
| Locker Color | Light Gray |
| Locker Door Type | Louvered |
| Locker Material | Steel |
| Locking System | Multi Point |
|---|---|
| Material | Cold Rolled Steel |
| Number Of Tiers | 4 |
| Number Of Units Wide | 3 |
| Opening Depth | 10 7/8" |
| Opening Height | 10 5/8" |
| Opening Width | 9 1/4" |
| Overall Depth | 12" |
| Overall Height | 54" |
| Overall Width | 36" |
| Tier | Four |
| Height (cm) | 144.78 |
|---|---|
| Length (cm) | 101.6 |
| Width (cm) | 40.64 |
| HS Code | 9403200020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 54 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)