LOVEJOY 68514417585 Shaft Collar, Inner Diameter 1 In, Outer Diameter 1.5 In, Stainless Steel

Item: AJ9YDP
Model: 68514417585
Check Availability
In Stock.

Get it by Monday, Feb 9

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$35.52 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Shaft Collar
Application For Fully Engage The Shaft Without Marring Or Causing Other Shaft Damage.
Collar Finish Cold Finished
Dimension W 5/8"
Grade Grade 304
Inside Diameter 1"
Material Stainless Steel
Outside Dia. 1 1/2"
Screw Material Stainless Steel
Screw Size 5/16-24
Screw Type Socket Cup Point Set Screws
Set Screw Thread Length 1/4"
Set Screw Thread Size 5/16"-24
Shaft Collar Size LSC-16
Style One Piece
Type Shaft Collars
Volume 1.40625 cu. in.

Shipping Information

Height (cm) 1.59
Length (cm) 3.81
Width (cm) 3.81
Country Of Origin US
Weight (kg) 0.1125

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site