-
Select Country
- Source Now
Get it by Monday, Feb 9
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Arch Punch |
|---|---|
| Diameter | 1 3/8" |
| Finish | Black Oxide |
| Height | 2 1/2" |
| Includes | 1 3/8" Arch Punch |
| Length | 6 3/5" |
|---|---|
| Material | Forged Steel |
| Number Of Pieces | 1 |
| Width | 2 7/8" |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 16.76 |
| Width (cm) | 7.37 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.945 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)