-
Select Country
- Source Now
Get it by Monday, Feb 9
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Arch Punch |
|---|---|
| Diameter | 1 1/4" |
| Finish | Black Oxide |
| Height | 1 3/4" |
| Includes | 1 1/4" Arch Punch |
| Length | 5.7" |
|---|---|
| Material | Forged Steel |
| Number Of Pieces | 1 |
| Width | 2.062" |
| Height (cm) | 4.57 |
|---|---|
| Length (cm) | 14.48 |
| Width (cm) | 5.33 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.36 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)