-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ball Check Valve |
|---|---|
| Connection Type | Socket Fusion |
| Length | 7 1/4" |
| Material | Polypropylene |
| Overall Height | 4 1/4" |
|---|---|
| Size | 2" |
| Width | 4 1/4" |
| Height (cm) | 16.76 |
|---|---|
| Length (cm) | 21.08 |
| Width (cm) | 16.26 |
| HS Code | 8481309000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.7425 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)