-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ball Check Valve |
|---|---|
| 3-a Compliance | Not Rated |
| Ball Material | Polypropelene |
| Body Material | Polypropylene |
| Check Mechanism | Ball |
| Connection Gender - Side 1 | Female |
| Connection Gender - Side 2 | Female |
| Connection Size - Side 1 | 1 1/2" |
| Connection Type | Socket x Socket |
| Connection Type - Side 1 | Socket |
| Connection Type - Side 2 | Socket |
| For Media | General Purpose |
| Includes Counterweight | No Counterweight |
| Length | 6 3/8" |
| Material | Polypropylene |
| Max. Pressure (cwp) | 150 psi |
| Max. Pressure (steam) | Not Rated |
|---|---|
| Max. Water Pressure | 150 psi |
| Media Temp. Range | 33°F to 200°F |
| Media Temperature Range | 33°F to 200°F |
| Mounting Orientation | Horizontal, Vertical |
| Operating Temperature - Maximum | 200°F |
| Operating Temperature - Minimum | 33°F |
| Overall Height | 3 3/4" |
| Overall Length | 6.375" |
| Pipe Size | 1 1/2" |
| Silent Check | Standard |
| Size | 1 1/2" |
| Spring Material | Polypropylene |
| Valve Body Style | Inline |
| Width | 3 3/4" |
| Height (cm) | 16.76 |
|---|---|
| Length (cm) | 21.59 |
| Width (cm) | 16.26 |
| HS Code | 8481309000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.6345 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)