-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Diagonal Cutters |
|---|---|
| Additional Tool Functions | Wire Cutter |
| Cut Profile | Standard |
| Cutter Length | 3/4" |
| Esd-safe | No |
| Features | Continuous Use, For Very Tough, High Cutting Performance With Minimum Effort Due To Optimum Co Ordination Of The Cutting Edge Angle And Transmission Ratio |
| Finish | Polished |
| For Wire/cable Type | Hard Wire, Medium Hard Wire, Music Wire |
| Grip Type | Ergonomic Multi Component |
| Handle Color | Multicolored |
| Handle Style | Standard |
| Head Offset Angle | 0° |
| High Leverage | Yes |
| Includes Voltage Detection Module | No |
| Insulated | No |
| Jaw Length | 3/4" |
| Jaw Opening Type | Manual |
|---|---|
| Jaw Width | 1" |
| Material | Chrome Vanadium Steel |
| Maximum Wire Cutting Diameter | 3.4 mm |
| Non-sparking | No |
| Nose Type | Oval |
| Overall Length | 6 1/4" |
| Plier Material | Steel |
| Plier Type | Diagonal Cutting Pliers |
| Spring Return | No |
| Steel Type | Chrome Vanadium Steel |
| Surface Hardness | 64 HRC |
| Tether Capable | Not Tether Capable |
| Tether Ready | Yes |
| Voltage Rating | Not Rated |
| Standards | DIN ISO 5749 |
| Height (cm) | 16.89 |
|---|---|
| Length (cm) | 2.31 |
| Width (cm) | 5.59 |
| HS Code | 8203206030 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.2182 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)