-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Diagonal Cutters |
|---|---|
| Cut Profile | Bevel |
| Handle Color | Red |
| Handle Type | Dipped |
| Jaw Width | 0.562" |
| Non-sparking | No |
|---|---|
| Nose Type | Narrow |
| Overall Length | 5 1/2" |
| Spring Return | No |
| Tether Capable | Not Tether Capable |
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 5.08 |
| HS Code | 8203206030 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.0855 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)