-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Diagonal Cutters |
|---|---|
| Additional Tool Functions | Wire Cutter |
| Blade Material | Vanadium Steel |
| Cut Profile | Standard |
| Cutter Length | 3/4" |
| Cutter Location | Tip |
| Cutter Type | Diagonal Cutting Pliers |
| Esd Safe | No |
| Features | Clean Cutting Of Thin Copper Wires, Narrow Head Style For Use In Confined Areas |
| Finish | Polished |
| For Maximum Diameter Hard Steel | 5/64" |
| For Wire/cable Type | Medium-Hard Wire, Soft Wire |
| Grip Material | Plastic |
| Grip Style | Standard Cushion |
| Handle Color | Red |
| Handle Style | Pistol Grip |
| Handle Type | Dipped |
| Head Offset Angle | 0° |
| Insulated | No |
| Insulated / Uninsulated | Uninsulated |
| Jaw Bend | 0° |
| Jaw Length | 3/4" |
| Jaw Opening Type | Manual |
|---|---|
| Jaw Thickness | 3/8" |
| Jaw Width | 7/8" |
| Material Application | Copper |
| Max. Jaw Opening | 1/8" |
| Maximum Wire Cutting Dia. | 0.078" |
| Non Sparking | No |
| Non-sparking | No |
| Overall Length | 6 1/4" |
| Plier Material | Steel |
| Plier Product Group | Pliers |
| Plier Type | Diagonal Cutting Pliers |
| Series | 70 Series |
| Spring Return | No |
| Steel Type | Vanadium Electrical Steel |
| Surface Hardness | 62 HRC |
| Tether Capable | Not Tether Capable |
| Tether Ready | No |
| Voltage Rating | Not Rated |
| Wire Stripper | No |
| Standards | DIN ISO 5749 |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 16.51 |
| Width (cm) | 5.59 |
| HS Code | 8203206030 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.1575 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)