-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Spiral Flute Tap |
|---|---|
| 55% Thread Drill Size | 14.8 mm |
| 65% Thread Drill Size | 37/64" |
| 75% Thread Drill Size | 13.6 |
| Coolant Fed | Non Coolant Through |
| Drill Bit Size | 0.5673", 0.5709", 0.5745", 0.5781", 0.5817" |
| Extended Neck | Yes |
| Finish | Tin Coat |
| List Number | 16450 |
| Material | High Speed Steel |
| Material Grade - Machining | Vanadium High Speed Steel |
| Measurement System | Fractional Inch |
| Number Of Flutes | 3 |
| Overall Length | 3 15/16" |
| Pitch Diameter Limits | H5 |
| Primary Material Application | Stainless Steel, Steel |
| Primary Material Application Iso Code | M, P |
| Shank Dia. | 15/32" |
| Shank Length | 1 13/16" |
| Shank Type - Machining | Straight |
|---|---|
| Square Size | 0.36" |
| Tap Chamfer | Modified Bottoming |
| Tap Finish | Tin |
| Tap Length Standard | DIN |
| Tap Material | High Speed Steel |
| Tap Shank Standard | ANSI |
| Tap Style | Spiral Flute |
| Tap Thread Size | 5/8"-18 |
| Tap Type | Modified Bottom |
| Thread Direction | Right Hand |
| Thread Length | 11/16" |
| Thread Limit | H5 |
| Thread Limit/class Of Fit | H5 |
| Thread Size | 5/8"-18 |
| Thread Standard | Unf |
| Thread Type | Fine |
| Threads Per Inch | 18 |
| Height (cm) | 1.9 |
|---|---|
| Length (cm) | 10.8 |
| Width (cm) | 1.9 |
| HS Code | 8207400000 |
|---|---|
| Weight (kg) | 0.0788 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)