-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Classic Barrier Rope |
|---|---|
| End Type | Rope Ends Not Included |
| Length | 6" |
| Material | Velour |
|---|---|
| Rope Color | Brown |
| Rope Dia. | 1 1/2" |
Tensabarrrier ROPE-VELR-46-06/0-X-XXXX-XX classic post rope is designed for managing crowd control and creating elegant barriers in professional settings. Made from premium velour material, this rope ensures durability and a polished aesthetic, ideal for high-traffic areas such as theaters, hotels, museums, and event venues. The 6-inch length is suitable for smaller spaces or to complement larger rope arrangements, offering flexibility in installation. With a 1.5-inch diameter, it provides a substantial, yet refined appearance that enhances any space’s ambiance.
This classic barrier rope comes in a rich brown color, adding a touch of sophistication to your queue management setup. The ends are customizable, allowing you to choose the appropriate connectors that suit your specific posts. The smooth, velour surface not only feels luxurious but is also resistant to wear and tear, ensuring long-lasting performance. Whether for directing foot traffic or defining VIP areas, the Tensabarrrier velour rope offers an excellent solution for combining functionality with style. Ideal for use with classic stanchion posts, it provides a dependable and elegant way to guide and control crowds effectively.
| Height (cm) | 12.95 |
|---|---|
| Length (cm) | 47.75 |
| Width (cm) | 30.23 |
| HS Code | 5607909000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.035 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)