-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Overload Module |
|---|---|
| Advanced Control Capabilities | Yes |
| Amps | 8-32A |
| Coil Voltage | 110-240V AC/DC |
| Compatible With Series | Tesys Ultra |
| Control Unit Current Compatibility | 32A |
| Features | Earth Fault Protection |
| Max. Rated Motor Amps Adjustment | 32A |
| Maximum Operating Temperature | 158°F |
| Maximum Overload Current Rating | 32A |
| Maximum Voltage Rating | 690V AC |
| Minimum Operating Temperature | -13°F |
| Minimum Overload Current Rating | 8A |
|---|---|
| Minumum Rated Motor Current Adjustment | 8A |
| Nominal Coil Voltage | 110-240V AC/DC |
| Number Of Poles | 3 |
| Phase | Three |
| Reset Type | Manual |
| Sensing Method | Electronic |
| Starter Type | IEC |
| Terminal Connection Type | Wire Leads |
| Trip Class | Class 10 |
| Standards | ASEFA, ATEX COMPLIANT, CCC, CE, CSA, CSA C22.2, EAC, EN 60947-6-2, GREEN PREMIUM ROHS/REACH, IEC 60947-6-2, UL LISTED |
| Height (cm) | 5.59 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 7.87 |
| HS Code | 8537109070 |
|---|---|
| Country Of Origin | FR |
| Weight (kg) | 0.135 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)