-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Magnetic Motor Starter |
|---|---|
| Action Type | Reversing |
| Amps Ac | 32A |
| Auxiliary Contact Form | 1NO, 1NC |
| Coil Voltage | 110-240V AC/DC |
| Compatible With Series | Tesys Ultra |
| Depth | 5" |
| Enclosure Type | Open |
| Features | Mercury Free |
| Height | 8.82" |
| Horsepower @ Single Phase - 120v Ac | 2 hp |
| Horsepower @ Single Phase - 240v Ac | 5 hp |
| Horsepower @ Three Phase - 208v Ac | 10 hp |
| Horsepower @ Three Phase - 600v Ac | 25 hp |
| Hp @ 1 Phase - 120v | 2 hp |
| Hp @ 1 Phase - 230v | 5 hp |
| Hp @ 1 Phase - 240v | 5 hp |
| Hp @ 3 Phase - 208v | 10 hp |
| Hp @ 3 Phase - 230v | 10 hp |
| Hp @ 3 Phase - 240v | 10 hp |
| Hp @ 3 Phase - 460v | 20 hp |
|---|---|
| Hp @ 3 Phase - 480v | 20 hp |
| Hp @ 3 Phase - 575v | 25 hp |
| Hz | 50/60 Hz |
| Max. Overload Relay Amps Setting | 32A |
| Maximum Voltage Rating | 690V AC |
| Nema Enclosure Rating | No Enclosure |
| Nominal Coil Voltage | 110-240V AC/DC |
| Number Of Poles | 3 |
| Overall Depth | 4 24/25" |
| Overall Height | 8.82" |
| Overall Width | 1.77" |
| Overload Relay Amp Setting | Up To 32A |
| Power Base Max Current (ac) | 32A |
| Reversing Capability | Reversing |
| Starter Style | IEC |
| Starter Type | IEC |
| Width | 1.77" |
| Standards | CCC, CSA, EAC, GREEN PREMIUM ROHS/REACH, UL LISTED |
| Height (cm) | 22.4 |
|---|---|
| Length (cm) | 12.6 |
| Width (cm) | 4.5 |
| HS Code | 8536504000 |
|---|---|
| Country Of Origin | FR |
| Weight (kg) | 1.35 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)