-
Select Country
- Source Now
Get it by Monday, Mar 16
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | General Purpose Motor |
|---|---|
| Cc Number | CC029A |
| Duty Cycle | Continuous |
| Enclosure Type | ODP |
| Flange Type | Without |
| Frame | 56 |
| Frequency | 50/60 Hz |
| Full Load Amps | 2.78-2.52/1.26A |
| Full Load Amps @ 50hz | 2.64/1.40/2.86/1.43A |
| Horsepower | 3/4 hp |
| Hp | 3/4 hp |
| Hp @ 50hz | 3/4 hp |
| Hz | 60 Hz |
| Includes | Conduit Box |
| Ins. Class | Class F |
| Inverter Rated | Yes |
| Length Less Shaft | 10 13/16" |
| Manufacturers Warranty Length | 3 yrs. |
| Max. Ambient Temp. | 40°C |
| Motor Application | General Application |
| Motor Bearings | Ball |
| Motor Design | 3-Phase |
| Motor Enclosure Design | Open Dripproof |
| Motor Frame Material | Steel |
| Motor Mounting Position | All Angle |
| Motor Mounting Type | Rigid Base |
|---|---|
| Motor Service Factor | 1.15 |
| Motor Shaft Design | Keyed |
| Motor Shaft Rotation | CW/CCW |
| Mounting | Foot Mounted |
| Nameplate Rpm | 1160 RPM |
| Nema Design | NEMA A |
| No. Of Poles | 6 |
| No. Of Speeds | 1 |
| Nominal Efficiency | 81.7% |
| Output Rating | 3/4 hp |
| Overall Length | 12 11/16" |
| Phase | 3 |
| Rpm | 1100-1200 RPM |
| Rpm Range | 1101-1200 RPM |
| Shaft Dia. | 5/8" |
| Shaft Length | 1 7/8" |
| Standards | Csa, Ul |
| Synchronous Speed | 1200 RPM |
| Terminal Box | Without Terminal Box |
| Usable @ 200v | No |
| Usable @ 208v | Yes |
| Voltage | 230/460V |
| Motor Thermal Protection | None |
| Height (cm) | 77.98 |
|---|---|
| Length (cm) | 32.23 |
| Width (cm) | 85.09 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 16.479 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)