-
Select Country
- Source Now
Get it by Monday, Mar 16
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Close-Coupled Pump Motor |
|---|---|
| Application | Closed Coupled |
| Body Design | Rolled Steel |
| Composition | Steel |
| Ct Speed Range | 5:1 |
| Efficiency | 89.5% |
| Enclosure Type | ODP |
| Frame | 184JM |
| Frame Size | 184JM |
| Hp | 5 hp |
| Hz | 60 Hz |
| Inverter Rating | Inverter Ready |
|---|---|
| Mounting Arrangement | F1 |
| Nema Frame | NEMA 182-4JM |
| Nema Mount | C Face With Base |
| Output Hp | 5 hp |
| Output Kw | 3.7 kW |
| Output Rpm | 1760 RPM |
| Phase | 3 |
| Rpm | 1700-1800 RPM |
| Service Factor | 1.15 |
| Voltage | 200/400V |
| Height (cm) | 32.26 |
|---|---|
| Length (cm) | 52.83 |
| Width (cm) | 37.08 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 39.15 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)