-
Select Country
- Source Now
Get it by Monday, Mar 16
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | General Purpose Motor |
|---|---|
| Altitude | 1000 MASL |
| Ambient Temp. | -20°C to +40°C |
| Balancing Method | 1/2" Key |
| Bearing Cap | No |
| Break-down Torque | 290% |
| Cold Locked Rotor Time | 10 sec. |
| Connection Cables Quantity | 9 |
| Design | B |
| Drip Cover | Without |
| Duty Cycle | Continuous |
| Efficiency At 1 % | 84% |
| Efficiency At 50 % | 64% |
| Efficiency At 75 % | 76% |
| Enclosure Type | ODP |
| Fan Cover Material | Without Fan Cover |
| Fan Material | Without Fan |
| Feet | Yes |
| Flange Type | Without |
| Frame | 213/5T |
| Frame Material | Rolled Steel |
| Frame Size | 215T |
| Frequency | 60 Hz |
| Grounding Lugs | Single |
| Horsepower | 10 hp |
| Hot Locked Rotor Time | 6 sec. |
| Impregnation Method | Dip And Bake Polyester |
| L. R. Amps | 154/76.9A |
| Locked Rotor Torque | 210% |
| Lrc | 6.3X(Code G) |
| Main Terminal Box Hole Size | 1" |
| Main Terminal Box Hole Type | NPT |
| Moment Of Inertia | 1.2 lbs.-sq. ft. |
|---|---|
| Motor Enclosure Design | Open Dripproof |
| Motor Speed | 1765 RPM |
| Mounting | Foot Mounted |
| No Load Amps | 12/6A |
| No. Of Poles | 4 |
| Noise Level | 59 dBA |
| Output | 10 hp |
| Output Rating | 10 hp |
| Overload Protector | Without Overload Protector |
| Painting | RAL5009 207A (ISO 12944-C2) |
| Phase | 3 |
| Power Factor At 1 % | 91.7 |
| Power Factor At 50 % | 90.2 |
| Power Factor At 75 % | 91 |
| Rated Current | 24.4/12.2A |
| Rated Torque | 29.8 lbs.-ft. |
| Rated Voltage | 230/460V AC |
| Resilient Base | Without |
| Rotation | Clockwise/Counter Clockwise |
| Rpm | 1700-1800 RPM |
| Service Factor | 1.15 |
| Shaft Material Grade | Grade 1040/45 |
| Slip | 1.94% |
| Starting Method | Direct On Line |
| Synchronous Speed | 1800 RPM |
| Temp. Rise | 105 K |
| Terminal Block | Without |
| Terminal Box | Top |
| Tropicalized Painting | Without |
| Voltage | 208-230/460V |
| Height (cm) | 24.38 |
|---|---|
| Length (cm) | 39.88 |
| Width (cm) | 30.99 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 62.1 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)