-
Select Country
- Source Now
Get it by Monday, Mar 16
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Close-Coupled Pump Motor |
|---|---|
| Altitude | 1000 M.A.S.L. |
| Ambient Temp. | -20°C to +40°C |
| Application | Closed Coupled |
| Bearing Cap | Yes |
| Body Design | Rolled Steel |
| Bolt Material | Carbon Steel |
| Breakdown Torque | 330% |
| Cable Press Material | Sem |
| Composition | Steel |
| Connection Cables Quantity | 12 |
| Ct Speed Range | 2:1 |
| Drip Cover | Without |
| Duty Cycle | S1 |
| Efficiency | 84% |
| Efficiency @ 100% | 84% |
| Efficiency @ 50% | 81.5% |
| Efficiency @ 75% | 84% |
| Enclosure | IC01 |
| Enclosure Type | ODP |
| Fan Cover Material | Without Fan Cover |
| Fan Material | Without Fan |
| Flange | C |
| Frame | 143JP |
| Frame Material | Rolled Steel |
| Frame Size | 143/5JP |
| Grounding Lugs | Single |
| Hp | 1 1/2 hp |
| Hz | 60 Hz |
| Impregnation Method | Dip and Bake Polyester |
| Insulation Class | Class F |
| Inverter Rating | Inverter Ready |
| L.r. Amperes | 18.3/36.6A |
| Locked Rotor Time (cold) | 34 sec. |
| Locked Rotor Time (hot) | 19 sec. |
| Locked Rotor Torque | 210% |
| Main Terminal Box Hole | 1.118" |
| Moment Of Inertia (j) | 0.0835 lbs.-sq. ft. |
|---|---|
| Mounting | F-1 |
| Mounting Arrangement | F1 |
| Nema Frame | NEMA 143-5JP |
| Nema Mount | C Face With Base |
| No Load Amps | 0.93/1.86A |
| Noise Level | 62 dBA |
| Number Of Poles | 2 |
| Output Hp | 1 1/2 hp |
| Output Kw | 1.1 kW |
| Output Rating | 1 1/2 hp |
| Output Rpm | 3510 RPM |
| Overload Protection | No |
| Phase | 3 |
| Power Factor 50% | 0.73 |
| Power Factor 75% | 0.83 |
| Power Factor_100% | 0.89 |
| Rated Current | 2.13/4.25A |
| Rated Speed | 3510 RPM |
| Rated Torque | 2.24 lbs.-ft. |
| Rated Voltage | 200/400V |
| Replaces | 00156OP3V143JP-S |
| Resilient Base | Without |
| Rotation | CW/CCW |
| Rpm | 3400-3600 RPM |
| Screw Cap | Carbon Steel |
| Service Factor | 1.15 |
| Shaft Material | Carbon Steel |
| Slip | 2.5% |
| Space Heater | None |
| Starting Method | Direct On Line |
| Synchronous Speed | 3600 RPM |
| Temp. Rise | 80 K |
| Terminal Block | Without |
| Terminal Box | Left Position |
| Voltage | 200/400V AC |
| Height (cm) | 32.26 |
|---|---|
| Length (cm) | 52.83 |
| Width (cm) | 37.08 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 18.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)