-
Select Country
- Source Now
Get it by Monday, Mar 16
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | General Purpose Motor |
|---|---|
| Altitude | 1000 MASL |
| Ambient Temp. | -20°C to +40°C |
| Balancing Method | 1/2" Key |
| Bearing Cap | Yes |
| Bolt Material | Carbon Steel |
| Break-down Torque | 260% |
| Cold Locked Rotor Time | 70 sec. |
| Composition | Steel |
| Connection Cables Quantity | 6 |
| Design | B |
| Drip Cover | Without |
| Duty Cycle | Continuous |
| Efficiency At 1 % | 75% |
| Efficiency At 50 % | 56% |
| Efficiency At 75 % | 68% |
| Enclosure Type | ODP |
| Fan Cover Material | Without Fan Cover |
| Fan Material | Without Fan |
| Flange Type | Without |
| Frame | 213T |
| Frame Material | Rolled Steel |
| Frequency | 60 Hz |
| Grounding Lugs | Single |
| Hot Locked Rotor Time | 39 sec. |
| Hp | 3 hp |
| Impregnation Method | Dip And Bake Polyester |
| L. R. Amps | 19.6A |
| Locked Rotor Torque | 210% |
| Lrc | 5.9X(Code H) |
| Main Terminal Box Hole Size | 1.377" |
| Moment Of Inertia | 0.8104 lbs.-sq. ft. |
| Motor Enclosure Design | Open Dripproof |
|---|---|
| Motor Speed | 1175 RPM |
| Mounting | Foot Mounted |
| No Load Amps | 1.83A |
| No. Of Poles | 6 |
| Noise Level | 55 dBA |
| Output | 3 hp |
| Output Rating | 3 hp |
| Overload Protector | Without Overload Protector |
| Painting | Munsell N 1-Matte 207N (ISO 12944-C2) |
| Phase | 3 |
| Power Factor At 1 % | 88.5 |
| Power Factor At 50 % | 86.5 |
| Power Factor At 75 % | 87.5 |
| Rated Current | 3.33A |
| Rated Torque | 13.4 lbs.-ft. |
| Rated Voltage | 575V AC |
| Resilient Base | Without |
| Rotation | Clockwise/Counter Clockwise |
| Rpm | 1100-1200 RPM |
| Service Factor | 1.15 |
| Shaft Material | Carbon Steel |
| Shaft Material Grade | Grade 1040/45 |
| Slip | 2.08% |
| Starting Method | Direct On Line |
| Synchronous Speed | 1200 RPM |
| Temp. Rise | 80 K |
| Terminal Block | Without |
| Terminal Box | Left Position |
| Tropicalized Painting | Without |
| Voltage | 575V |
| Height (cm) | 24.38 |
|---|---|
| Length (cm) | 39.88 |
| Width (cm) | 30.99 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 49.5 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)