-
Select Country
- Source Now
Get it by Monday, Mar 16
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | General Purpose Motor |
|---|---|
| Altitude | 1000 MASL |
| Ambient Temp. | -20°C to +40°C |
| Balancing Method | 1/2" Key |
| Bearing Cap | Yes |
| Bolt Material | Carbon Steel |
| Break-down Torque | 280% |
| Cold Locked Rotor Time | 72 sec. |
| Composition | Steel |
| Connection Cables Quantity | 9 |
| Drip Cover | Without |
| Duty Cycle | Continuous |
| Efficiency At 1 % | 61% |
| Efficiency At 50 % | 41% |
| Efficiency At 75 % | 52% |
| Enclosure | IC01 |
| Enclosure Type | ODP |
| Fan Cover Material | Without Fan Cover |
| Fan Material | Without Fan |
| Flange | C |
| Flange Type | C |
| Frame | 56C |
| Frame Material | Rolled Steel |
| Frame Size | 56C |
| Frequency | 50/60 Hz |
| Grounding Lugs | Single |
| Hot Locked Rotor Time | 40 sec. |
| Hp | 1/4 hp |
| Hz | 60 Hz |
| Impregnation Method | Dip And Bake Polyester |
| L. R. Amps | 5.83-5.27/2.64A |
| Locked Rotor Torque | 210% |
| Lrc | 4.8X(Code K) |
| Moment Of Inertia | 0.0622 lbs.-sq. ft. |
| Motor Enclosure Design | Open Dripproof |
| Motor Speed | 1160 RPM |
| Mounting | F-1 , Foot Mounted |
| No Load Amps | 0.862-1/0.5A |
| No. Of Poles | 6 |
| Noise Level | 50 dBA |
| Output | 1/4 hp |
| Output Rating | 1/4 hp |
| Overload Protector | Without Overload Protector |
| Painting | Only Primer |
| Phase | 3 |
| Power Factor At 1 % | 67.5 |
| Power Factor At 50 % | 55 |
|---|---|
| Power Factor At 75 % | 64 |
| Rated Current | 1.21-1.1/0.549A |
| Rated Torque | 1.13 lbs.-ft. |
| Rated Voltage | 208-230/460V AC |
| Resilient Base | Without |
| Rotation | Clockwise/Counter Clockwise |
| Rpm | 1100-1200 RPM |
| Service Factor | 1.35 |
| Shaft Material | Carbon Steel |
| Shaft Material Grade | Grade 1040/45 |
| Slip | 3.33% |
| Starting Method | Direct On Line |
| Synchronous Speed | 1200 RPM |
| Temp. Rise | 80 K |
| Terminal Box | Without Terminal Box |
| Tropicalized Painting | Without |
| Voltage | 190-220/208-230/380-415/460V , 208-230/460/190-220/380-415V AC |
| Altitude | 1000 m.a.s.l. |
| Balancing Method | 1/2 Key |
| break-down torque | 270% |
| Cold Locked Rotor Time | 66s |
| De Bearing Seal | No |
| Duty Cycle | Cont.(S1) |
| Enclosure Rating | IC01 |
| Frequency | 50 Hz |
| Grounding Lugs Type | Single |
| Insulation Class | F |
| l. r. amps | 2.63A |
| locked rotor time (hot) | 37s |
| Locked Rotor Torque | 200% |
| Lrc | 4.3x(Code J) |
| Nde Bearing Seal | No |
| no load amps | 0.542A |
| Noise Level | 48 dBA |
| Overload Protector (phenolic) | Without Overload Protector |
| rated amps | 0.611A |
| Rated Speed | 960 RPM |
| Rated Torque | 1.37 lbs.-ft. |
| Rated Voltage | 415V |
| Rotation | CW And CCW |
| Service Factor | 1.35 (1 @ 208V) |
| Shaft Material | SAE 1040/45 Carbon Steel |
| Slip | 4% |
| Standard Logo | nema.png |
| Height (cm) | 24.38 |
|---|---|
| Length (cm) | 39.88 |
| Width (cm) | 30.99 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 9.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)