-
Select Country
- Source Now
Get it by Monday, Mar 16
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | General Purpose Motor |
|---|---|
| Altitude | 1000 M.A.S.L. , 1000 MASL |
| Ambient Temp. | -20°C to +40°C |
| Balancing Method | 1/2" Key |
| Bearing Cap | No |
| Bolt Material | Carbon Steel |
| Break-down Torque | 330% |
| Breakdown Torque | 330% |
| Cable Press Material | Sem |
| Cc Number | CC029A |
| Cold Locked Rotor Time | 77 sec. |
| Composition | Steel |
| Connection Cables Quantity | 9 |
| Drip Cover | Without |
| Duty Cycle | S1 |
| Efficiency @ 100% | 65.6% |
| Efficiency @ 50% | 55% |
| Efficiency @ 75% | 64% |
| Efficiency At 1 % | 75% |
| Efficiency At 50 % | 56% |
| Efficiency At 75 % | 66% |
| Enclosure | IC01 |
| Enclosure Type | ODP |
| Fan Cover Material | Without Fan Cover |
| Fan Material | Without Fan |
| Flange | Without |
| Flange Type | Without |
| Frame | 56 |
| Frame Material | Rolled Steel |
| Frequency | 60 Hz |
| Full Load Amps | 1.01-0.918/0.459A |
| Full Load Amps @ 50hz | 0.926/0.491/0.988/0.494A |
| Grounding Lugs | Single |
| Hot Locked Rotor Time | 43 sec. |
| Hp | 1/4 hp |
| Hp @ 50hz | 1/4 hp |
| Hz | 60 Hz |
| Impregnation Method | Dip And Bake Polyester |
| Includes | Conduit Box |
| Ins. Class | Class F |
| Insulation Class | Class F |
| Inverter Rated | Yes |
| L. R. Amps | 7-6.33/3.17A |
| L.r. Amperes | 3.17/6.33-7A |
| Length Less Shaft | 8 7/16" |
| Locked Rotor Time (cold) | 77 sec. |
| Locked Rotor Time (hot) | 43 sec. |
| Locked Rotor Torque | 240% |
| Lrc | 6.9X(Code M) |
| Manufacturers Warranty Length | 3 yrs. |
| Max. Ambient Temp. | 40°C |
| Moment Of Inertia | 0.0389 lbs.-sq. ft. |
| Moment Of Inertia (j) | 0.0389 lbs.-sq. ft. |
| Motor Application | General Application |
| Motor Bearings | Ball |
| Motor Design | 3-Phase |
| Motor Enclosure Design | Open Dripproof |
| Motor Frame Material | Steel |
| Motor Mounting Position | All Angle |
| Motor Mounting Type | Rigid Base |
| Motor Service Factor | 1.35 |
|---|---|
| Motor Shaft Design | Keyed |
| Motor Shaft Rotation | CW/CCW |
| Motor Speed | 3525 RPM |
| Mounting | F-1 , Foot Mounted |
| Nameplate Rpm | 3525 RPM |
| No Load Amps | 0.35/0.604-0.7A , 0.604-0.7/0.35A |
| No. Of Poles | 2 |
| No. Of Speeds | 1 |
| Noise Level | 62 dBA |
| Nominal Efficiency | 65.6% |
| Output | 1/4 hp |
| Output Rating | 1/4 hp |
| Overall Length | 10 5/16" |
| Overload Protection | No |
| Overload Protector | Without Overload Protector |
| Painting | Only Primer |
| Phase | 3 |
| Power Factor 50% | 0.56 |
| Power Factor 75% | 0.66 |
| Power Factor At 1 % | 65.6 |
| Power Factor At 50 % | 55 |
| Power Factor At 75 % | 64 |
| Power Factor_100% | 0.75 |
| Rated Current | 0.459/0.918-1.01A , 1.01-0.918/0.459A |
| Rated Speed | 3525 RPM |
| Rated Torque | 0.372 lbs.-ft. |
| Rated Voltage | 208-230/460V AC |
| Resilient Base | Without |
| Rotation | CW/CCW |
| Rpm | 3400-3600 RPM |
| Service Factor | 1.35 |
| Shaft Dia. | 5/8" |
| Shaft Length | 1 7/8" |
| Shaft Material | Carbon Steel |
| Shaft Material Grade | Grade 1040/45 |
| Slip | 2.08% |
| Standards | Csa, Ul |
| Starting Method | Direct On Line |
| Synchronous Speed | 3600 RPM |
| Temp. Rise | 80 K |
| Terminal Box | Without Terminal Box |
| Tropicalized Painting | Without |
| Usable @ 200v | No |
| Usable @ 208v | Yes |
| Voltage | 190-220/208-230/380-415/460V , 208-230/460V AC |
| Weight | 15.9 lbs. |
| Balancing Method | 1/2 Key |
| Cold Locked Rotor Time | 81s |
| De Bearing Seal | No |
| Enclosure Rating | IC01 |
| Grounding Lugs Type | Single |
| l. r. amps | 2.98A |
| locked rotor time (hot) | 45s |
| Lrc | 6x(Code K) |
| Motor Thermal Protection | None |
| Nde Bearing Seal | No |
| Overload Protector (phenolic) | Without Overload Protector |
| Rated Voltage | 415V |
| Standard Logo | nema.png |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 26.19 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 7.803 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)