-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Column Protector |
|---|---|
| Color | Yellow |
| Fits Column Shape | Round Or Square |
| Fits Column Size | 12" |
| Interior Dimensions | 12" |
|---|---|
| Material | HDPE |
| Overall Height | 42" |
| Overall Width | 24" |
Eagle 1712 yellow column protector protects columns, beams and posts against damage caused by accidental impact from tow motors, minimising columns and fork trucks.
| HS Code | 3923900080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 18 |
|---|
Yes, this column protector is impact tested with a fork-truck of 8500 lb at a speed of 5 mph.
Black straps are used for attaching the two halves of the protector, ensuring easy and quick installation.
Major factors include column size, protector height, material durability, colour visibility, installation method, stackability, indoor or outdoor use, UV resistance, compliance with safety standards, maintenance requirements and customisation options.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)