-
Select Country
- Source Now
Get it by Monday, Feb 16
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Drum Spill Containment Pallet |
|---|---|
| Color | Yellow |
| Composition | Polyethylene |
| Dimensions | 26 1/4" x 51" x 13 3/4" |
| Drain | Yes |
| Exterior Dimensions | 51 1/4" x 51 1/4" x 13 3/4" |
| For No. Of 55 Gal. Drums | 2 |
| For No. Of Ibc | 0 |
| For Use With Standard Fork | Yes |
| Fork Pocket (2in X 7in) | Yes |
| Forklift Pockets | 2-Way |
| Grate Color | Black |
| Height | 13 3/4" |
| Includes | Drain Plug |
| Includes Drain | Yes |
| Includes Overflow Bladder | No |
| Indoor/outdoor Use | Indoor |
| Length | 26 1/4" |
| Load Capacity | 4000 lbs. |
|---|---|
| Low Profile | No |
| Manufacturer Warranty | 1 yr. |
| Material | HDPE |
| Modular Type | Modular |
| No. Of Drums | 2 |
| Opening Type | No Doors |
| Pallet Color | Yellow |
| Pallet Material | Polyethylene |
| Product Type | Spill Pallet |
| Recycled Content (%) | No Recycled Content |
| Sump Capacity | 66 gal. |
| Sump Connection Capability | No |
| Supports Epa Compliance | 40 CFR 264.175 |
| Supports Spcc Compliance | Yes |
| Width | 51" |
| standard | EPA 40 CFR 264.175, SPCC |
Eagle 1620 drum spill containment pallet is ideal for preventing oil, chemicals & other hazardous materials from spilling out of drums and contaminating the workspace during drum filling & dispensing operations. It is made of high-density polyethylene (HDPE) for chemical & impact resistance, UV protection and durability. This Eagle 1620 pallet has a spill capacity of 66 gallons (249.84 litres).
| Height (cm) | 38.1 |
|---|---|
| Length (cm) | 71.12 |
| Width (cm) | 132.08 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 24.3 |
Drum spills may contain chemicals or biological materials that can cause accidents or illnesses. Spills create an unsafe workplace by increasing the risks of slips & falls, leading to damage of expensive equipment and increasing the downtime & replacement / repair costs. Spills may also contaminate nearby soil & water resources like rivers, lakes & oceans.
This Eagle 1620 drum spill containment pallet can handle 2 drums with a uniform distributed load of 4000 lb.
This Eagle 1620 drum spill containment pallet features 2-way forklift pockets for fitting to forks of a forklift and allowing its safe transport & relocation.
Yes, customers looking for a containment pallet with greater spill capacity can opt for Eagle 1688 containment pallet with a spill capacity of 120 gallons.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)