-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Drum Spill Platform Cart |
|---|---|
| Cart Material | Steel |
| Color | Yellow |
| Composition | Cart Material Steel, Platform Material, Polyethylene |
| Drain | No |
| Exterior Dimensions | 56 13/16" x 27 1/4" x 42" |
| For No. Of 55 Gal. Drums | 2 |
| For Use With Standard Fork | No |
| Forklift Pockets | No Pockets |
| Grate Material | No Grates |
| Height | 41" |
| Includes | Cart And 2 Drum Spill Platform With 30 Gallon Capacity |
| Includes Drain | No |
| Includes Floor Lock | No |
| Indoor/outdoor Use | Indoor |
| Length | 56" |
| Load Capacity | 2000 lbs. |
| Manufacturer Warranty | 1 yr. |
|---|---|
| Material | HDPE |
| No. Of Drums | 2 |
| Overall Height | 41" |
| Platform Height | 12" |
| Platform Length | 56" |
| Platform Material | Polyethylene |
| Platform Size | 28" x 56" x 12" |
| Platform Width | 28" |
| Product Type | Spill Platform Truck |
| Recycled Content (%) | No Recycled Content |
| Standards | Epa 40 Cfr 265.173 |
| Sump Capacity | 30 gal. |
| Supports Epa Compliance | 40 Cfr 265.173 |
| Supports Npdes Compliance | No |
| Supports Spcc Compliance | No |
Eagle 1637 mobile spill control platform safely transfers drum containers between workstations without spilling. This drum spill platform cart contains a spill containment platform that captures leaks & spills and wheels, providing easy transportation.
| Height (cm) | 30.48 |
|---|---|
| Length (cm) | 166.37 |
| Width (cm) | 71.12 |
| HS Code | 8716805010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 65.7 |
This Eagle 1637 drum spill control platform cart can handle two 55-gallon drums having a maximum load of 2000 lb.
This Eagle 1637 mobile spill control platform can collect a maximum of 30-gallon spills in its sump tank.
This Eagle 1637 drum spill control platform cart features 2 locking and 2 swivel casters for enhanced mobility during transportation.
Major factors include capacity, construction material, compliance with regulations, suitability for indoor or outdoor use, mobility and sump capacity.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)