-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Drum Spill Containment Pallet |
|---|---|
| Color | Black, Yellow |
| Composition | Polyethylene |
| Dimensions | 51 1/2" x 51 1/2" x 6 1/2" |
| Drain | No |
| Exterior Dimensions | 52 5/16" x 52 5/16" x 6 5/8" |
| For No. Of 55 Gal. Drums | 4 |
| For No. Of Ibc | 0 |
| For Use With Ramp Connection Mfr. Model Number | 1689, 1689B |
| For Use With Ramp Grainger Part No. | 35U086, 4RF65 |
| For Use With Ramp Grainger Part Number | 35U086, 4RF65 |
| For Use With Standard Fork | Yes |
| Fork Pocket (2in X 7in) | Yes |
| Forklift Pockets | 4-Way |
| Grate Color | Black |
| Grate Material | Polyethylene |
| Height | 6 1/2" |
| Includes | (2) 2 Ft. Connector Strip |
| Includes Drain | No |
| Includes Overflow Bladder | No |
|---|---|
| Indoor/outdoor Use | Indoor |
| Length | 51 1/2" |
| Low Profile | Yes |
| Manufacturer Warranty | 1 yr. |
| Material | HDPE |
| Modular Type | Modular |
| No. Of Drums | 4 |
| Opening Type | No Doors |
| Pallet Color | Yellow |
| Pallet Material | Polyethylene |
| Product Type | Spill Deck |
| Recycled Content (%) | No Recycled Content |
| Sump Capacity | 30 gal. |
| Sump Connection Capability | Yes |
| Supports Epa Compliance | 40 CFR 264.175 |
| Supports Spcc Compliance | Yes |
| Width | 51 1/2" |
| Standards | EPA 40 CFR 264.175, SPCC |
Eagle 1634 drum spill containment pallet is suitable for storing & containing potentially hazardous materials safely in factories, warehouses and chemical facilities where the risk of liquid drum contents leaking or causing environmental contamination is a concern. It features a large platform capable of accommodating multiple drums, safeguarding against spills and leaks.
| Height (cm) | 20.32 |
|---|---|
| Length (cm) | 130.81 |
| Width (cm) | 134.62 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 29.25 |
60 gallons.
It has a spill capacity of 60 gallons. Customers searching for a drum spill containment pallet with a higher spill capacity can opt for Eagle 1640 spill containment pallet having a spill capacity of 132 gallons.
Major factors include capacity, material, chemical compatibility, regulatory compliance, leak protection, accessibility, mobility, additional features and durability.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)