-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Mobile Drum Spill Dolly |
|---|---|
| Cart Material | Polyethylene |
| Color | Yellow |
| Composition | Cart Material Polyethylene, Platform Material, Polyethylene, Grate Material, Polyethylene |
| Drain | No |
| Exterior Dimensions | 32 3/4" x 46 3/5" |
| Features | Poly/Push Or Pull Handle With A Vertical Locking Port And 5 Swivel Casters |
| For No. Of 55 Gal. Drums | 1 |
| For Use With Standard Fork | No |
| Forklift Pockets | No Pockets |
| Grate Material | Polyethylene |
| Height | 9" |
| Includes | (2) Lockable Casters, Vertical Locking Port Handle |
| Includes Drain | No |
| Includes Floor Lock | No |
| Indoor/outdoor Use | Indoor |
| Inside Dia. | 31" |
|---|---|
| Load Capacity | 1250 lbs. |
| Material | HDPE |
| Outside Dia. | 31 3/4" |
| Overall Height | 9 1/2" |
| Platform Height | 9 1/2" |
| Platform Material | Polyethylene |
| Platform Size | 35 3/4" x 9 1/2" |
| Platform Width | 42" |
| Product Type | Spill Drum Dolly |
| Recycled Content (%) | No Recycled Content |
| Sump Capacity | 12 gal. |
| Supports Epa Compliance | No |
| Supports Npdes Compliance | No |
| Supports Spcc Compliance | No |
| Height (cm) | 25.4 |
|---|---|
| Length (cm) | 111.76 |
| Width (cm) | 91.44 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 13.5 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)