-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Containment Utility Tray |
|---|---|
| Capacity | 5 gal. |
| Color | Yellow |
| Depth | 36" |
| Drain | No |
| Exterior Dimensions | 36 1/4" x 18 1/4" x 2 3/8" |
| Height | 2" |
| Material | HDPE |
|---|---|
| Product Type | Spill Tray |
| Spill Capacity | 5 gal. |
| Sump Capacity | 5 gal. |
| Tray Material | Polyethylene |
| Width | 18" |
| Standards | EPA 40 CFR 264.175 |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 47.75 |
| Width (cm) | 45.72 |
| HS Code | 3926909910 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.0545 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)