-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fuse Holder |
|---|---|
| Ac Voltage Rating | 600V AC |
| Amp Range | 31-60A |
| Amps | 60A |
| Blown Fuse Indicator | No |
| Body Material | Thermoplastic |
| Connector Type | Box Lug |
| Dc Voltage | 300V DC |
| Depth | 1.06" |
| Fits Fuse Type | Class J |
| For Fuse Size | 2 3/8" x 1 1/16" |
| Fuse Block Design | Finger Safe |
| Fuse Block Style | Nonrejection |
| Fuse Dia. | 1.062" |
| Fuse Holder Code | AA |
| Fuse Length | 2.375" |
|---|---|
| Fuse Ul Class | J |
| Height | 1.06" |
| Indicating / Nonindicating | Non Indicating |
| Max. Amps | 60A |
| Max. Voltage | 600V |
| Mounting Style | DIN Rail |
| Mounting Type | DIN Rail |
| Number Of Poles | 1 |
| Visual Indication | Non Indicating |
| Voltage Rating | 600V AC/DC |
| Width | 1 13/25" |
| Wire Range | 14 AWG to 4 AWG |
| Wire Size | 14 AWG to 4 AWG |
| Height (cm) | 7.87 |
|---|---|
| Length (cm) | 7.87 |
| Width (cm) | 3.81 |
| HS Code | 8536908085 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.18 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)