-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fuse Holder |
|---|---|
| Ac Voltage Rating | 600V AC |
| Amp Range | 1-30A |
| Blown Fuse Indicator | No |
| Connector Type | Box |
| Dc Voltage | 300V DC |
| Depth | 2 13/25" |
| Fits Fuse Type | Class J |
| Fuse Block Design | Finger Safe |
| Fuse Dia. | 0.812" |
| Fuse Holder Code | Z |
| Fuse Length | 2 1/4" |
|---|---|
| Fuse Ul Class | J |
| Height | 3.06" |
| Indicating / Nonindicating | Non Indicating |
| Length | 2 3/4" |
| Max. Voltage | 600V |
| Mounting Type | DIN Rail |
| Number Of Poles | 1 |
| Width | 1.23" |
| Wire Size | 18 AWG to 8 AWG |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 7.11 |
| Width (cm) | 3.05 |
| HS Code | 8536908085 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.1035 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)