-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Single Drum Spill Container |
|---|---|
| Capacity | 65 gal. |
| Color | Yellow |
| Depth | 33" |
| Dimensions | 31" x 31" x 33" |
| Drain | No |
| Exterior Dimensions | 31" x 33" |
| Fluorinated | No |
| For Use With Brand | Eagle |
| Fork Pocket (2in X 7in) | Yes |
| Height | 33" |
|---|---|
| Inside Dia. | 27" |
| Length | 31" |
| Load Capacity | 1000 lbs. |
| Material | HDPE |
| Outside Dia. | 31" |
| Product Type | Spill Collector |
| Recycled Content (%) | No Recycled Content |
| Width | 31" |
Eagle 1612 single-drum spill container is used in factories, warehouses and chemical storage areas where the potential for drum leaks or spills exists, ensuring compliance with environmental regulations and minimising the risk of accidents. It is ideal to contain and prevent spills from single drums in industrial settings.
| Height (cm) | 86.36 |
|---|---|
| Length (cm) | 73.66 |
| Width (cm) | 81.28 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 13.95 |
As per EPA 40 CFR 264.175 compliance, the containment unit must be free of cracks or gaps and be impervious to contain leaks, spills or precipitation unless the containers are elevated or protected from contact with accumulated liquids.
It is composed of HDPE (high-density polyethylene) material that protects drums from harsh working conditions and provides enhanced durability.
Major factors include spill and load capacity, material compatibility, dimensions, regulatory compliance, mobility, accessories, environmental considerations, brand compatibility, warranties, stackability and budget.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)