-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Plunger Can |
|---|---|
| Capacity | 0.5 gal. |
| Color | Red |
| Container Diameter | 8" |
| Dasher Plate Diameter | 5 1/4" |
| Exterior Dimensions | 8" x 8 1/2" |
| Finish | Galvanized |
| Height | 8 1/2" |
| Material | Galvanized Steel |
|---|---|
| Material Finish | Powder Coated |
| Material Thickness | 24 ga. |
| Outside Dia. | 8" |
| Plunger Material | Brass |
| Product Type | Plunger Dispensing Can |
| Standards | Fm Approved, Osha |
Eagle P-702 plunger safety can is used in laboratories, workshops and industrial settings where the safe dispensing and transfer of flammable liquids is required to reduce the risk of accidents and fires during liquid handling. It prevents vapour from escaping and minimises the potential for spills.
| Height (cm) | 20.32 |
|---|---|
| Length (cm) | 20.07 |
| Width (cm) | 22.86 |
| HS Code | 7310290050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.35 |

Eagle P-702 plunger safety can has a 24-gauge galvanised steel body with baked-on red powder coating.
Eagle P-702 plunger safety can has a storage capacity of 2 quarts (0.5 gallons or 1.89 litres).
Eagle P-702 plunger safety can features baked-on red powder coating to resist wear, scratches, fading, chipping, rust, dents & certain chemicals.
Cleaning and maintenance may involve rinsing the can and checking for any blockages in the plunger assembly.
Users should work in well-ventilated areas and use appropriate personal protective equipment.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)