-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Plunger Can |
|---|---|
| Capacity | 0.5 gal. |
| Color | Red |
| Container Diameter | 6 1/2" |
| Dasher Plate Diameter | 5 1/4" |
| Exterior Dimensions | 6 1/2" x 11" |
| Height | 11" |
|---|---|
| Material | HDPE |
| Outside Dia. | 6 1/2" |
| Product Type | Plunger Dispensing Can |
| Standards | Fm Approved, Osha |
| Height (cm) | 25.4 |
|---|---|
| Length (cm) | 24.13 |
| Width (cm) | 21.59 |
| HS Code | 3923900012 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.35 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)