-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Plunger Can |
|---|---|
| Capacity | 0.25 gal. |
| Color | Red |
| Container Diameter | 6 1/4" |
| Dasher Plate Diameter | 5 1/4" |
| Exterior Dimensions | 6 1/4" x 8" |
| Finish | Galvanized |
| Height | 8" |
| Material | Galvanized Steel |
|---|---|
| Material Finish | Powder Coated |
| Material Thickness | 24 ga. |
| Outside Dia. | 6 1/4" |
| Plunger Material | Brass |
| Product Type | Plunger Dispensing Can |
| Standards | Fm Approved, Osha |
Eagle P-701 plunger safety can is ideal for dispensing flammable / voltatile liquids in small volumes to easily & safely clean machine parts. This safety can eliminates dangerous spills or wastage associated with conventional fluid pouring operations.
| Height (cm) | 17.78 |
|---|---|
| Length (cm) | 18.03 |
| Width (cm) | 17.78 |
| HS Code | 7310290050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.035 |

Eagle P-701 plunger safety can has a 24-gauge galvanised steel body with a baked-on red powder coating to resist wear, scratches, fading, chipping, rust, dents & certain chemicals.
Eagle P-701 plunger safety can has a storage capacity of 1 quart (0.25 gallons or 0.95 litres).
Eagle P-701 plunger safety can's dasher plate has a diameter of 5-1/4 inches for keeping the pumped liquid inside the plate.
Major factors include material compatibility, capacity, safety standards, plunger type, construction quality, ventilation, safety labels, colour coding, safety features, handle and spout design, maintenance, training requirements and supplier reputation.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)