-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Biohazard Step On Waste Container |
|---|---|
| Can Diameter | 18" |
| Capacity | 14 gal. |
| Color | Red |
| Exterior Dimensions | 22" x 18" x 21" |
| Height | 21" |
| Length | 18" |
| Lid Features | Foot-Operated, Self Closing |
|---|---|
| Material | HDPE |
| Outside Dia. | 21" |
| Product Type | Biohazard Waste Can |
| Width | 22" |
| Standards | FM, NFPA, OSHA |
Eagle 947BIO biohazardous waste can is used in healthcare facilities, laboratories and research institutions where the safe disposal of biohazardous waste is paramount. This Eagle biohazard step on waste can meets stringent biohazardous waste containment standards to discard medical waste and contaminated materials.
| Height (cm) | 55.88 |
|---|---|
| Length (cm) | 55.88 |
| Width (cm) | 46.99 |
| HS Code | 3923900016 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 7.2 |

Clean the can regularly with a mild detergent and water. Avoid harsh chemicals to preserve the integrity of the high-density polyethylene (HDPE) material. Routine cleaning ensures a hygienic and safe waste disposal environment.
It is equipped with a flared base for added stability, enhancing overall safety and preventing tip-overs, especially when disposing of potentially hazardous materials.
Ensure the can is placed in a convenient and easily accessible location for waste disposal. Consider proximity to work areas dealing with biohazardous materials and ensure the can is secured to prevent tip-overs.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)