EAGLE 1213BLACK Decorative SafeSmoker Classic - Black

Item: AG8DJA
Model: 1213BLACK
Check Availability
Limited Availbility.

We deliver to your doorstep under DAP terms. Customs clearance is for your account

Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Cigarette Receptacle
Color Black
Diameter 12 1/2"
Height 37"
Material HDPE

Product Details

Eagle 1213BLACK decorative SafeSmoker cigarette receptacle provides a safe solution for outdoor cigarette disposal. This unit has a golf ball-style head for visual appearance.

Shipping Information

Country Of Origin US

Features

  • Eagle 1213BLACK decorative SafeSmoker cigarette receptacle has a rain-protective design to avoid water entry and eliminate odour.
  • The top of the container removes easily to empty the internal bucket.
  • It comes with hold-down tabs for security and wind protection.
  • This unit is made of HDPE to resist harsh weather and UV rays.

Standards and Approvals

  • FM

Frequently Asked Questions

Can this decorative SafeSmoker handle burning cigarettes?

This cigarette receptacle's galvanised steel bucket has a flame-retardant additive that extinguishes burning butts quickly.

Will this unit damage the workspace floor?

Eagle decorative SafeSmoker unit has a rubber base to avoid scratches or floor abrasion.

What is the capacity of the internal bucket of this cigarette receptacle?

2 gallons.

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site