-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Transport Drum |
|---|---|
| Body Color | Blue |
| Capacity | 14 gal. |
| Closing Ring Material | Metal |
| Closure Type | Metal Lever Lock |
| Color | Blue |
| Cover Color | White |
| Cover Material | HDPE |
| Drum Closure | Lever Lock Ring |
| Drum Head Type | Open Head |
| Drum Material | HDPE |
| For Holding | Bio Waste Disposal And Incineration, Hazardous Materials, Original Shipping Container, Spill Containment And Cleanup Of Hazardous Materials |
|---|---|
| Head Type | Open |
| Inside Dia. | 13 1/2" |
| Interior Lining | Unlined, No Interior Coating |
| Material | HDPE |
| Outside Dia. | 15" |
| Packing Group | Hazardous Material |
| Top Outside Diameter | 15" |
| Un Rating Solids | 1H2/X65/S, 1H2/Y100/S |
| Drum Message Text | None |
Eagle 1610MB lab pack open head drum safely stores, handles & transports hazardous materials while containing their spills. It can also act as shipping / storage container for biowaste & incineration items. This lab pack drum can hold small-sized non-damaged bottles, carboys, cans & 5-gallon pails containing non-leaking hazardous materials. It has a maximum load capacity of 220 lb (100 kg) and a 14-gallon (52.2 litres) volume capacity.
| Height (cm) | 69.85 |
|---|---|
| Length (cm) | 38.86 |
| Width (cm) | 40.64 |
| HS Code | 3923900016 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.068 |

If the stored containers or material is leaking in Eagle 1610MB lab pack open head drum, users must pack them with sufficient sorbents such that no free liquid is present in this drum.
Overpack drums are used to safely hold large non-damaged cans, containers & drums containing non-leaking hazardous materials. If this Eagle 1610MB lab pack open-head drum is used as an overpack drum, it can hold a maximum container size of 5 gallons.
Eagle 1610MB lab pack open head drum has operating temperatures ranging from -40 to 140 degrees F (-34 to 54 degrees C).
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)