-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Oily Waste Can |
|---|---|
| Can Diameter | 18" |
| Can Material | Polyethylene |
| Color | Red |
| Exterior Dimensions | 22" x 18" x 18" |
| Height | 18" |
| Length | 18" |
| Lid Closure Type | Foot Operated Self Closing |
| Lid Type | Foot Operated Self Closing |
|---|---|
| Material | HDPE |
| Outside Dia. | 18" |
| Product Type | Oily Waste Can |
| Safety Can Mounting Style | Floor |
| Width | 22" |
| Standards | FM, NFPA, OSHA |
Eagle 935-FL oily waste can is used in laboratories and industrial facilities for the safe storage and disposal of corrosive liquids. It ensures compliance with safety regulations and minimises the risk of hazardous substance leaks or spills.
| Height (cm) | 55.88 |
|---|---|
| Length (cm) | 48.77 |
| Width (cm) | 48.26 |
| HS Code | 3923900016 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 6.75 |

10 gallons.
This oily safety can allows floor mounting for increased stability.
An oily rag is hazardous trash with free-flowing used oil that is highly flammable.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)