-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Spill Containment Platform |
|---|---|
| Color | Black |
| Composition | Polyethylene |
| Dimensions | 26 1/4" x 103 1/2" x 6 1/2" |
| Drain | No |
| Exterior Dimensions | 106" x 30 1/4" x 6 3/4" |
| For No. Of 55 Gal. Drums | 4 |
| For No. Of Ibc | 0 |
| For Use With Ramp Connection Mfr. Model Number | 1689, 1689B |
| For Use With Ramp Grainger Part No. | 35U086, 4RF65 |
| For Use With Ramp Grainger Part Number | 35U086, 4RF65 |
| For Use With Standard Fork | Yes |
| Fork Pocket (2in X 7in) | Yes |
| Forklift Pockets | 4-Way |
| Grate Color | Black |
| Grate Material | Polyethylene |
| Height | 6 1/2" |
| Includes | Removable Grating |
| Includes Drain | No |
| Includes Overflow Bladder | No |
| Indoor/outdoor Use | Indoor |
| Inline | Yes |
|---|---|
| Length | 26 1/4" |
| Load Capacity | 10000 lbs. |
| Low Profile | No |
| Manufacturer Warranty | 1 yr. |
| Material | HDPE |
| Modular Type | Modular |
| No. Of Drums | 4 |
| Opening Type | No Doors |
| Pallet Color | Black |
| Pallet Material | Polyethylene |
| Product Type | Inline Spill Deck |
| Recycled Content (%) | No Recycled Content |
| Spill Capacity | 60 gal. |
| Sump Capacity | 60.5 gal. |
| Sump Connection Capability | Yes |
| Supports Epa Compliance | 40 CFR 264.175 |
| Supports Spcc Compliance | Yes |
| Width | 103 1/2" |
| Standards | EPA 40 CFR 264.175, SPCC |
Eagle 1647B drum in-line containment platform is used in industrial settings where the storage and containment of hazardous materials in drums to serve as a protective measure against spills, leaks and environmental contamination. It provides a secure & regulated environment for drum storage and ensures compliance with safety regulations. It is a vital tool for maintaining workplace safety and environmental protection in industries dealing with hazardous substances.
| Height (cm) | 20.32 |
|---|---|
| Length (cm) | 71.12 |
| Width (cm) | 2.54 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 28.8 |
4 drums.
10000 lb.
The U-channel enables easy connection and customisation of the platforms, providing adaptability for storage needs.
The HDPE grating is easily removable for cleaning by lifting it from the platform, allowing for thorough maintenance.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)