-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Spill Containment Platform |
|---|---|
| Color | Black |
| Composition | Polyethylene |
| Dimensions | 51 1/2" x 26 1/4" x 6 1/2" |
| Drain | No |
| Exterior Dimensions | 52 1/16" x 26 13/16" x 6 5/8" |
| For No. Of 55 Gal. Drums | 2 |
| For No. Of Ibc | 0 |
| For Use With Ramp Connection Mfr. Model Number | 1689, 1689B |
| For Use With Ramp Grainger Part No. | 35U086, 4RF65 |
| For Use With Ramp Grainger Part Number | 35U086, 4RF65 |
| For Use With Standard Fork | Yes |
| Fork Pocket (2in X 7in) | Yes |
| Forklift Pockets | 2-Way |
| Grate Color | Black |
| Grate Material | Polyethylene |
| Height | 6 1/2" |
| Includes | Removable Hdpe Grating |
| Includes Drain | No |
| Includes Overflow Bladder | No |
| Indoor/outdoor Use | Indoor |
|---|---|
| Inline | No |
| Length | 51 1/2" |
| Load Capacity | 5000 lbs. |
| Low Profile | Yes |
| Manufacturer Warranty | 1 yr. |
| Material | HDPE |
| Modular Type | Modular |
| No. Of Drums | 2 |
| Opening Type | No Doors |
| Pallet Color | Black |
| Pallet Material | Polyethylene |
| Product Type | Spill Deck |
| Recycled Content (%) | No Recycled Content |
| Sump Capacity | 30 gal. |
| Sump Connection Capability | Yes |
| Supports Epa Compliance | 40 CFR 264.175 |
| Supports Spcc Compliance | Yes |
| Width | 26 1/4" |
| Standards | EPA 40 CFR 264.175, SPCC |
| Height (cm) | 20.32 |
|---|---|
| Length (cm) | 134.62 |
| Width (cm) | 71.12 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 15.3 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)