EAGLE 1656 Drum 55 Gallon Hdpe Yellow Polypropylene Ring

Item: AB6HXJ
Model: 1656
Cross Ref: 21RY21
Check Availability
In Stock.

Get it by Wednesday, Feb 11

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$228.45
10% off
$205.61 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Product Details

Eagle 1656 drum is used in industrial settings for the secure storage of drums containing hazardous materials. This drum reduces the risk of spills and contamination for safeguarding the surrounding environment.

Shipping Information

Height (cm) 93.98
Length (cm) 58.42
Width (cm) 58.42
HS Code 3923900080
Country Of Origin US
Weight (kg) 10.0575

Features

  • This drum features a cover made of HDPE for durability and resistance to environmental factors.
  • It is equipped with a lever lock ring for secure and convenient closure to prevent spills or leaks.
  • This drum has an open head design for easy access for efficient filling and dispensing of contents.

Standards and Approvals

  • SPCC
  • DOT
  • FDA 21 CFR 177.1520

Certifications

certificatecertificate

Frequently Asked Questions

What is the operating temperature range of Eagle 1656 poly drum?

This drum can be operated at temperatures ranging from -40 to 140 degrees F.

How do I clean and maintain Eagle 1656 drum?

  • Regularly inspect for any signs of damage or wear.
  • Use a mild detergent and water for cleaning.
  • Rinse thoroughly and dry completely before reuse.
  • Avoid abrasive materials or harsh chemicals.
  • Store in a covered area away from direct sunlight or extreme temperatures.

What factors should I consider while choosing a drum?

  • Consider the suitability of the drum material for the contents.
  • Choose a size that meets your storage needs.
  • Opt for a durable drum for safe handling and storage.
  • Ensure a reliable seal to prevent leaks.
  • Check for adherence to relevant industry standards.
  • Look for features that ease handling and transportation.

What safety precautions should I take while using this drum?

  • Wear appropriate personal protective equipment (PPE) when handling hazardous materials.
  • Ensure proper ventilation in the storage area to minimize exposure to potentially harmful fumes.
  • Follow recommended guidelines for the safe storage and handling of specific substances.
  • Avoid overfilling the drum to prevent spills or leaks during transport or storage.
  • Keep the drum away from direct heat sources or open flames to prevent fire hazards.

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site