-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Drum Spill Containment Pallet |
|---|---|
| Color | Black, Yellow |
| Composition | Polyethylene |
| Dimensions | 51 1/2" x 26 1/4" x 6 1/2" |
| Drain | No |
| Exterior Dimensions | 52 1/16" x 26 13/16" x 6 5/8" |
| For No. Of 55 Gal. Drums | 2 |
| For No. Of Ibc | 0 |
| For Use With Ramp Connection Mfr. Model Number | 1689, 1689B |
| For Use With Ramp Grainger Part No. | 35U086, 4RF65 |
| For Use With Ramp Grainger Part Number | 35U086, 4RF65 |
| For Use With Standard Fork | Yes |
| Fork Pocket (2in X 7in) | Yes |
| Forklift Pockets | 4-Way |
| Grate Color | Black |
| Grate Material | Polyethylene |
| Height | 6 1/2" |
| Includes | A Redesigned Flat Top Grating And Eagles New Interlocking Technology, Fork Lift Pocket |
| Includes Drain | No |
| Includes Overflow Bladder | No |
| Indoor/outdoor Use | Indoor |
|---|---|
| Inline | No |
| Length | 51 1/2" |
| Load Capacity | 5000 lbs. |
| Low Profile | No |
| Manufacturer Warranty | 1 yr. |
| Material | HDPE |
| Modular Type | Modular |
| No. Of Drums | 2 |
| Opening Type | No Doors |
| Pallet Color | Yellow |
| Pallet Material | Polyethylene |
| Product Type | Spill Deck |
| Recycled Content (%) | No Recycled Content |
| Sump Capacity | 30 gal. |
| Sump Connection Capability | Yes |
| Supports Epa Compliance | 40 CFR 264.175 |
| Supports Spcc Compliance | Yes |
| Width | 26 1/4" |
| Standards | EPA 40 CFR 264.175, SPCC |
Eagle 1632 drum spill containment pallet is suitable for use in industrial settings where the storage and transport of hazardous materials in drums are common. This Eagle containment pallet prevents spills or leaks from drums, safeguarding the environment and minimising the risk of contamination.
| Height (cm) | 20.32 |
|---|---|
| Length (cm) | 134.62 |
| Width (cm) | 71.12 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 15.3 |
This spill contaminant can handle loads up to 5000 lb.
30 gallons.
It features Eagle's innovative new interlocking technology, providing enhanced stability and structural integrity.
This Eagle 1632 drum spill containment pallet incorporates a fork lift pocket, facilitating convenient and secure handling with forklifts during installation or relocation.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)