-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Spill Containment Ramp |
|---|---|
| Color | Black |
| Compatible Spill Containment Height | 8" |
| Dimensions | 45 1/2" x 32" x 8" |
| Exterior Dimensions | 45.525" x 32" x 7 7/8" |
| For Use With | Eagle |
| For Use With Brand | Eagle |
| Height | 8" |
|---|---|
| Length | 45 1/2" |
| Load Capacity | 1500 lbs. |
| Material | HDPE |
| Product Type | Spill Containment Ramp |
| Recycled Content (%) | No Recycled Content |
| Width | 32" |
| Height (cm) | 22.86 |
|---|---|
| Length (cm) | 83.82 |
| Width (cm) | 119.38 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 18 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)