EAGLE 1708LM 8 In Column Protector 42 In High, Lime

Item: AG8DZC
Model: 1708LM
Cross Ref: 9RC39
Check Availability
In Stock.

Get it by Thursday, Feb 12

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$490.94
10% off
$441.85 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Column Protector
Color Lime
Fits Column Shape Round Or Square
Fits Column Size 8"
Interior Dimensions 8"
Material HDPE
Overall Height 42"
Overall Width 24"

Shipping Information

Height (cm) 107.95
Width (cm) 62.23
Country Of Origin US
Weight (kg) 18

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site