-
Select Country
- Source Now
Get it by Thursday, Feb 12
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
| Item | Column Protector |
|---|---|
| Color | Yellow |
| Compatible Column Shape | Square, Round |
| Fits Column Shape | Round Or Square |
| Fits Column Size | 4" to 6" |
| Includes | (2) Black Straps |
| Installation Method | Hook And Loop Straps |
| Interior Dimensions | 4" to 6" |
| Material | HDPE |
|---|---|
| Maximum Compatible Column Length | 6" |
| Maximum Compatible Column Width | 6" |
| Minimum Compatible Column Length | 4" |
| Minimum Compatible Column Width | 4" |
| Overall Height | 42" |
| Overall Thickness | 3 1/2" |
| Overall Width | 13" |
Eagle 1704 narrow column protector is used in warehouses, manufacturing facilities and parking structures to safeguard vertical columns. The protector ensures impact resistance, preventing damage from collisions with forklifts or other equipment and maintaining structural integrity and workplace safety.
| HS Code | 3923900080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 7.2 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)