Bollard Post and Sleeve
EAGLE

Outside Dia. Material Overall Height Inside Dia. Color Mounting Style Finish Cap Shape Price
5" Steel 36" 4 1/2" Yellow - - - $204.56
5" Steel 42" 4 1/2" Yellow - - - $229.13
7" Carbon Steel 36" 6 5/8" Yellow Bolt On Powder Coated No Cap $418.50
7" Steel 36" 6 5/8" Yellow - - - $315.32

Description

Eagle bollard post sleeves are used to refurbish old bollards and are designed to easily slide over existing posts and save the additional cost of either scrapping the old billboards or repainting them. These sleeves feature high-density polyethylene construction with UV inhibitors that resist rusting, cracking and fading of the exterior surfaces and come equipped with a foam installation kit for a better fit. They are available in 36 and 42 inch height options on Raptor Supplies.