-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hand Operated Drum Pump |
|---|---|
| Action Type | Piston |
| Application | Cleaning Sludge Accumulation From Oil Filter Case, Diesel Fuel, Removing Water From Radiator To Add Antifreeze |
| Discharge Tube Inside Dia. | 1/2" |
| Discharge Tube Length | 60" |
| Discharge Tube Outlet I.d. | 1/2" |
| Discharge Tube Outlet O.d. | 3/4" |
| Discharge Tubing Material | Nitrile |
| Fits Container Size | 30 gal. |
| For Container Size | 30 gal. |
| For Container Type | Drum |
| For Media Type | Antifreeze, Automatic Transmission Fluid, Diesel Fuel, Motor Oil, Water |
| For Use On | Any Surface |
| For Use With | Cleaning Sludge Accumulation From Oil Filter Case, Diesel Fuel, Removing Water From Radiator To Add Antifreeze |
| Gasket Material | Neoprene |
| Height | 3 1/2" |
| Hose Inside Dia. | 1/2" |
| Hose Outside Dia. | 3/4" |
| Housing Material | Brass |
| Includes | (1) Hose |
| Includes Bung Adapter | No |
| Includes Discharge Hose | Yes |
| Includes Nozzle | No |
|---|---|
| Includes Suction Tube | No |
| Inlet Size | 1" |
| Length | 17" |
| Max. Head | 5 ft. |
| Max. Pressure | 10 psi |
| Max. Temp. | 140°F |
| Max. Viscosity | 500 SUS |
| Metered | No |
| Not Recommended Chemicals | Def, Ethyl (Ethanol), Gasoline, Kerosene, Lithium Grease, Methyl Ethyl Ketone (Mek), Salt Water, Sodium Hypochlorite/Bleach (To 20%) |
| Ounces Per Stroke | 8.5 oz. |
| Outlet Material | Nitrile Rubber |
| Overall Length | 17" |
| Piston Material | Acetal |
| Power Source | Hand Operated |
| Seal Material | Nitrile Rubber |
| Self Priming | Yes |
| Self-priming | Yes |
| Suction Tube Type | Inlet With Built-In Strainer |
| Wetted Material | Acetal, Aluminum, Brass, Neoprene Rubber, Nitrile Rubber |
| Wetted Materials | Aluminum, Brass, Buna N, Nylon, Polypropylene |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 48.26 |
| Width (cm) | 21.59 |
| HS Code | 8413200000 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 0.72 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)