-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hand Nozzle |
|---|---|
| Compatible Chemicals | Antifreeze (Coolant), Deionized Water, Diesel Fuel, Ethylene Glycol, Fresh Water, Glycerin, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Motor Oil, Salt Water, Sodium Bicarbonate (10%) |
| Diesel Exhaust Fluid Compatible | No |
| Food Grade | No |
| For Media Type | Antifreeze, Diesel Fuel, Ethylene Glycol, Glycerin, Hydraulic Oil, Motor Oil, Sodium Bicarbonate, Water |
| Hose Inside Dia. | 1" |
| Inlet Size | 1" |
| Inlet Type | Hose Barb |
| Material | Aluminum |
| Max. Operating Pressure | 32 psi |
| Max. Temp. | 175°F |
|---|---|
| Metered | No |
| Nozzle Material | Aluminum, Nitrile Rubber |
| Nozzle Operation | Manual |
| Outlet Type | Integral To Nozzle |
| Overall Length | 11" |
| Spout Connection Type | Integral To Nozzle |
| Spout Material | Aluminum |
| Wetted Material | Aluminum, Buna N |
| Wetted Materials | Aluminum, Nitrile Rubber |
| Height (cm) | 14.99 |
|---|---|
| Length (cm) | 31.24 |
| Width (cm) | 26.92 |
| HS Code | 8414909080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.1925 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)