-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hand Operated Drum Pump |
|---|---|
| Assembled Depth | 12 5/8" |
| Assembled Height | 52 1/8" |
| Assembled Width | 8 5/8" |
| Assembly | Assembly Required |
| Bung Hole Dia. | 2" |
| Color | Yellow |
| Color Family | Yellow |
| Dispensing Volume | 10.14 oz./stroke |
| Drum Rotation | 0° to 360° |
| Drum Size | Any Size |
| Features | Manual Drum Pump Design Dispenses And Transfers Liquids Out Of Fifty Five Gallon Drums |
| Fits Container Size | Universal |
| Flow Rate | 0-10 GPM |
| Height | 12" |
| Hose Included | Yes |
| Hose Length | 42" |
| Housing Material | Polyphenylene Sulfide |
| Includes | Hose |
| Inlet Size | 1 1/4" |
|---|---|
| Length | 10" |
| Material | PPS , PPS, PTFE |
| Max. Suction Tube Length | 42" |
| Max. Temp. | 140°F |
| Motor Type | Crank |
| Mounting Type | Bung |
| Nitric Acid Resistance Percentage | 40% |
| Operation Type | Manual Rotary |
| Ounces Per Stroke | 10.14 oz. |
| Piston Material | Polypropylene |
| Seal Material | PTFE |
| Self Priming | Yes |
| Suction Tube Material | Polypropylene |
| Thread Type | MNPT |
| Type | Rotary Vane Pump |
| Vane Material | Polyphenylene Sulfide |
| Width | 8" |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 38.1 |
| Width (cm) | 17.78 |
| HS Code | 8413810040 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 2.25 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)