-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hand Operated Drum Pump |
|---|---|
| Action Type | Rotary |
| Assembled Depth | 10" |
| Assembled Height | 12" |
| Assembled Width | 8" |
| Assembly | Assembly Required |
| Bung Hole Dia. | 2" |
| Color | White |
| Color Family | White |
| Dispensing Volume | 10.14 oz./stroke |
| Drum Size | Any Size |
| Features | Roto Grip Magnet Is Light Weight And Effectively Holds And Controls Products |
| Fits Container Size | Universal |
| Flow Rate | 10 GPM |
| Height | 12" |
| Hose Included | Yes |
|---|---|
| Hose Length | 42" |
| Housing Material | PTFE |
| Inlet Size | 1 1/4" |
| Length | 10" |
| Material | PTFE |
| Max. Temp. | 140°F |
| Motor Type | Crank |
| Mounting Type | Bung |
| Operation Type | Manual Rotary |
| Ounces Per Stroke | 10.14 oz. |
| Outlet Size | 1" |
| Seal Material | PTFE |
| Self Priming | Yes |
| Width | 8" |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 38.1 |
| Width (cm) | 17.78 |
| HS Code | 8413919080 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 2.25 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)