-
Select Country
- Source Now
Get it by Wednesday, Feb 25
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Rotary Drum Pump |
|---|---|
| Action Type | Rotary |
| Application | To Transfer Light Oils |
| Assembled Depth | 13 7/16" |
| Assembled Height | 52 13/16" |
| Assembled Width | 11 5/8" |
| Assembly | Assembly Required |
| Bung Hole Dia. | 2" |
| Color | Silver |
| Color Family | Silver |
| Dispensing Volume | 100 LPM |
| Features | Functional Design Dispenses And Transfers Liquids |
| Fits Container Size | 55 gal. |
| For Use With | Light Oils |
| Hose Included | Yes |
|---|---|
| Hose Length | 48" |
| Housing Material | Aluminum |
| Includes | Hose |
| Inlet Size | 2" |
| Length | 13 3/7" |
| Material | Aluminum |
| Motor Type | High Speed Rotary |
| Mounting Type | Bung |
| Operation Type | Manual Rotary |
| Ounces Per Stroke | 11.8 oz. |
| Self Priming | No |
| Width | 11 5/8" |
| Height (cm) | 17.78 |
|---|---|
| Length (cm) | 134.62 |
| Width (cm) | 27.94 |
| HS Code | 8413810040 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 6.3 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)